40 gpd 125 psi Diaphragm Pump
Chem-Tech™ 200 Series 40 gpd 125 psi Diaphragm Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quad check valve system for maximum priming efficiency
- Oil-immersed gearbox
- Reliable and low-cost chemical feed pump for water and wastewater treatment
Specifications
- Collection:
- Chem-Tech™ 200 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 40 gpd
- Material:
- Rubber, Plastic, Ceramic
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Volts:
- 115V