80 gpd 125 psi Diaphragm Pump

You last purchased this on
 
Pulsafeeder

Chem-Tech™ 200 Series 80 gpd 125 psi Diaphragm Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Chem-Tech™ 200 Series 80 gpd 125 psi Diaphragm Pump

  • Fast #
  • Part #PX280XAAAAA
  • Item #5073022
  • Manufacturer Part #X280-XA-AAAA
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quad check valve system for maximum priming efficiency
  • Oil-immersed gearbox
  • Reliable and low-cost chemical feed pump for water and wastewater treatment
  • Requires Certification

Specifications

Collection:
Chem-Tech™ 200 Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
80 gpd
Material:
Rubber, Plastic, Ceramic
Power Source:
Electric
Pressure - Maximum:
100 psi
UL Listed:
No
Volts:
115V