Chem-Tech™ 1/4 in. 300 psi MNPT PVDF 5-Function Valve for Chem-Tech Series 100 and 200 Metering Pumps

Part #PL380KT0PVD  |  Manufacturer Part #L380KT02-PVD

Starting at
Call for Pricing

Fitting Sizes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides pressure relief, anti-siphon, back pressure, bleed and depressurize functions
  • 5-function valve

Specifications

Brand Model Compatibility: Chem-Tech Series 100 and 200 Metering Pumps

Collection: Chem-Tech™

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 240 gpm

Material: Plastic

Material Type: PVDF

Maximum Pressure: 300 psi

UL Listed: No