3/8 in. 250 psi OD Tube PVDF 5-Function Degas Valve for Chem-Tech Series 100 and 200 Metering Pumps
Pulsatron® 3/8 in. 250 psi OD Tube PVDF 5-Function Degas Valve for Chem-Tech Series 100 and 200 Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic bleed valve for Pulsatron and Chem-Tech chemical feed pumps
- 5-function valve
- Provides pressure relief, anti-siphon, back pressure and depressurize functions
Specifications
- Brand Model Compatibility:
- Chem-Tech Series 100 and 200 Metering Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 240 gpm
- Material:
- Plastic
- Material Type:
- PVDF
- Pressure - Maximum:
- 250 psi
- Product Type:
- 5-Function Degas Valve
- UL Listed:
- No