1/4 in. OD Tube 25 psi Chemical Pump
Chem-Tech™ XP Series 1/4 in. OD Tube 25 psi Chemical Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Peristaltic design prevents loss of prime
- Simple manual operation
Specifications
- Collection:
- Chem-Tech™ XP Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 80 gpd
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Product Type:
- Chemical Pump
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 8 lb