Chem-Tech Series 15 gpd 100 psi X015-XA-AAAAXXX

Part #PPX015XAAAAAXXX  |  Item #5123406  |  Manufacturer Part #PX015XAAAAAXXX

Call for Pricing EACH

Flow Rate:

15 gpd
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manually operated chemical feed pump with 10:1 turndown ratio
  • Sealed gearbox and cam for smooth dosing

Specifications

Collection: Chem-Tech Series

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 15 gpd

Maximum Pressure: 100 psi

UL Listed: No

Volts: 115V

Weight: 8