30 gpd 100 psi Series 100 Chemical Pump
Chem-Tech™ 100 Series 30 gpd 100 psi Series 100 Chemical Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed gearbox and cam for smooth dosing
- Manually operated chemical feed pump with 10:1 turndown ratio
Specifications
- Collection:
- Chem-Tech™ 100 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 30 gpd
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 8 lb