• Cart

DESCRIPTION

  • All manual control via stroke and speed control knob
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Includes: injection valve, suction valve, discharge valve, bleed valve, foot valve/strainer, 4' PVC suction tubing and 8' polyethylene discharge tubing
  • Leak-free, seal less liquid end
  • Standard on/off switch

Pulsafeeder Series E+ Polymer and Other High Viscosity Chemical Metering Pump with Manual Control

PLVSAVTT5XXX

Flow Rate:

SPECIFICATIONS

Collection
Series E+
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in
Flow Rate
12 gpd
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Volts
115V
Weight
13

Starting at
Call for Pricing
  • QUANTITY