Polypropylene, Hypalon and PTFE KOP Replacement Kit for Pulsatron LEH7SA-PHC3-500 Metering Pump
Pulsatron® KOPkit Polypropylene, Hypalon and PTFE KOP Replacement Kit for Pulsatron LEH7SA-PHC3-500 Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Materials: Poly/Hypalon/Ceramic
- Tubing size: 1/2" OD
- KOPkit K7-PHC3
Specifications
- Brand Model Compatibility:
- Pulsatron® LEH7SA-PHC3-500 Metering Pump
- Collection:
- Pulsatron® KOPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- KOP Replacement Kit
- UL Listed:
- No