Polypropylene Strainer Assembly (Less Valve) for Mec-O-Matic Dolphin Series Peristaltic Pumps
Pulsatron® Polypropylene Strainer Assembly (Less Valve) for Mec-O-Matic Dolphin Series Peristaltic Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Mec-O-Matic Dolphin Series Peristaltic Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Strainer Assembly
- UL Listed:
- No