115/230V 0.13 gph ID Tube x OD Tube 300 psi Chemical Pump
Series MP 115/230V 0.13 gph ID Tube x OD Tube 300 psi Chemical Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic control via 4-20mA, 20-4mA and pulse signals
- Standard stop function included to shut off pump if no flow is present or the tank is empty
- Microprocessor controlled chemical feed
- Leak-free, sealless liquid end
- Guided check valves provide precise seating with excellent priming and suction lift characteristics
- Easy to read backlit LCD display
Specifications
- AMP:
- 0.5, 1
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Series MP
- ETL Listed:
- Yes
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Flow Rate:
- 0.13 gph
- Height:
- 10-3/10 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 10-4/5 in
- NSF:
- NFS 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Power Source:
- Electric
- Pressure - High:
- 300
- Pump Application -:
- Chemical
- Pump Phase:
- 1
- UL Listed:
- No
- VA Cat 60 Hz:
- 250
- Volts:
- 115/230V
- Watts:
- 130 W
- Width:
- 5-2/5 in