1/2 in. OD Tube PVC, PTFE and Ceramic Pump Enhancement Part Kit
Pulsatron® PEPkit 1/2 in. OD Tube PVC, PTFE and Ceramic Pump Enhancement Part Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Materials: PVC/PTFE/CER
- Tubing size: 1/2" OD
- PEPkit P5-VTC3
Documents
Specifications
- Collection:
- Pulsatron® PEPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, PTFE
- Product Type:
- Pump Enhancement Part Kit
- UL Listed:
- No