3/8 in. OD Tube Glass-Filled Polypropylene, PTFE and Ceramic Pump Enhancement Part Kit
Pulsatron® PEPkit 3/8 in. OD Tube Glass-Filled Polypropylene, PTFE and Ceramic Pump Enhancement Part Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Materials: POLY/PTFE/CER
- Tubing size: 3/8" OD
- PEPkit P2-PTC1
Specifications
- Collection:
- Pulsatron® PEPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic, Ceramic
- Material Type:
- Glass-Filled Polypropylene, PTFE
- Product Type:
- Pump Enhancement Part Kit
- UL Listed:
- No