PVDF and PTFE KOP Replacement Kit for Pulsatron LB03SA-KTT1-XXX Metering Pump
Pulsatron® KOPkit PVDF and PTFE KOP Replacement Kit for Pulsatron LB03SA-KTT1-XXX Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Materials: PVDF/PTFE/PTFE
- Tubing size: 3/8" OD
- KOPkit K3-KTT1
Specifications
- Brand Model Compatibility:
- Pulsatron® LB03SA-KTT1-XXX Metering Pump
- Collection:
- Pulsatron® KOPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- KOP Replacement Kit
- UL Listed:
- No