Metering Pump
Pulsatron® HV Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard on/off switch
- Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
- All manual control via stroke and speed control knob
- Leak-free, sealless liquid end
Specifications
- AMP:
- 1
- ANSI:
- ANSI 372, ANSI 50, ANSI 61
- Collection:
- Pulsatron® HV
- Connection Type:
- ID Tube
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 240 gpm
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Length:
- 11 in
- NSF:
- NSF 372, NSF 50, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 300 W
- Width:
- 6-1/10 in