Series MP 20 gpd 250 psi Series MP Chemical Pump

Part #PLMF4TAKTC1XXX  |  Item #4935985  |  Manufacturer Part #LMF4-T-A-KTC-1-XXX

Call for Pricing EACH

Flow Rate:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microprocessor controlled chemical feed
  • Automatic control via 4-20mA, 20-4mA and pulse signals
  • Standard stop function included to shut off pump if no flow is present or the tank is empty
  • Easy to read backlit LCD display
  • Guided check valves provide precise seating with excellent priming and suction lift characteristics
  • Leak-free, sealless liquid end

Specifications

Collection: Series MP

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 20 gpm

Maximum Pressure: 250 psi

NSF Certified: No

UL Listed: No

Volts: 115V

Weight: 18