• Cart

DESCRIPTION

  • Guided ball check valve system to reduce backflow and enhance priming
  • Includes: injection valve, suction valve, discharge valve, bleed valve, foot valve/strainer, 4ft PVC suction tubing and 8ft polyethylene discharge tubing
  • Manual control by adjustable stroke length and speed control knobs
  • Water resistant for indoor and outdoor installations

Pulsafeeder Series C+ Sodium Hypochlorite and General Chemical Metering Pump

PLDSAVTC1XXX

Flow Rate:

SPECIFICATIONS

Collection
Series C+
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
12 gpd
Maximum Pressure
80 psi
NSF Certified
No
UL Listed
No
Volts
115V
Weight
8

Starting at
Call for Pricing
  • QUANTITY