Metal 24 in. 17 in. 12 in. Valve Covers & Enclosure
Metal 24 in. 17 in. 12 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 3/4 in - 2 in RPZ Backflow Preventers
- Height:
- 24 in
- Length:
- 17 in
- Material:
- Metal
- UL Listed:
- No
- Width:
- 12 in