Puredge Lighting

3.5W 1-Light Port Led Round Wall Or Floor Recessed Trim in Satin Aluminum

Part #EPORTHDRDSTSA  |  Manufacturer Part #PORT-HD-RD-ST-SA

Color/Finish: Satin Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Satin Aluminum

Color Finish Category: Greys

Color Temperature: 3029

Depth: 4 in

Energy Star Compliant: No

Installation Type: Floor Mount, Recessed Mount, Wall Mount

Lumens: 95

Number Of Lights: 1

UL Listed: Yes

Volts: 12V

Watts: 3.5

Width: 2-1/4 in