Puredge Lighting

TruLine Junction Box in Satin Aluminum

Part #ETL16A1REJBOX  |  Manufacturer Part #TL1.6A-1RE-JBOX

Color/Finish: Satin Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: TruLine

Color Finish: Satin Aluminum

Color Finish Category: Greys

Energy Star Compliant: No

Height: 2 in

Length: 2-31/50 in

Material: Aluminum

UL Listed: No

Width: 3-3/4 in