6 in. 150 psi PTFE Gasket with 304 Stainless Steel Insert

You last purchased this on
 
Pureflex

Task-Line® 6 in. 150 psi PTFE Gasket with 304 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pureflex

Task-Line® 6 in. 150 psi PTFE Gasket with 304 Stainless Steel Insert

  • Fast #
  • Part #TG1504IU
  • Item #1332439
  • Manufacturer Part #TLG0600
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Task-line gaskets are leak-free and bubble-tight and can be used over and over without sacrificing sealing ability
  • Task-line gaskets have zero corrosion rates which contribute to lower life-cycle costs when compared to envelope or solid gasket types
  • Task-line gaskets have a temperature range of cryogenic to 400°F (consult factory for higher temperatures) and are chemically resistant to: All acids, all chlorides, all sulfates, all bleach solutions, all solvents, all phenols, all caustics, and all peroxides
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
Collection:
Task-Line®
Diameter - Inside 1:
6 in
Diameter - Outside:
8-3/4 in
Fitting Type:
Gasket
Material:
Plastic, Stainless Steel
Material Type:
304, PTFE, Teflon™
Pressure Class:
150#
Temperature Range:
Up to 400 Deg F