8 in. 150# 304 Stainless Steel Teflon Gasket
8 in. 150# 304 Stainless Steel Teflon Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 8 in
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No