1000 ml Instant Original Hand Sanitizer
Advanced 1000 ml Instant Original Hand Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically-proven to maintain skin health
- Kills more than 99.99% of most common germs that may cause illness
- SANITARY SEALED™ refill helps prevent contamination
- Refill for NXT® SPACE SAVER™ dispensing system
- Removable pump for easier recycling
- America’s #1 Instant Hand Sanitizer
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- NXT® SPACE SAVER™ Dispensing System
- Capacity:
- 1000 mL
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 109
- Package Quantity:
- Case of 4
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1000 mL
- Weight:
- 1.94 lb
- Width:
- 9 in