PURELL

1200ml Advanced Instant Hand Sanitizer Refill

Part #G539102  |  Manufacturer Part #5391-02

Size:

1200 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
  • Meets the biobased standard for the USDA BioPreferred program
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically-proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer
  • Refill for TFX™ dispensing system
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • 1200 mL Refill for PURELL® TFX™ Dispenser
  • Remove pump on refill for easy recycling

Documents

Specifications

Application: Commercial

Color Finish: Clear

Installation Type: Wall Mount

Material: Plastic

Size: 1200 mL

Type: Foam