1 gal. Surface Disinfectant Spray
1 gal. Surface Disinfectant Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kills 99.99% of germs on surfaces, including the cold and flu virus
- No rinse required on food contact surfaces
- Kills norovirus and MRSA in 30 seconds
- Awarded the U.S. EPA Design for the Environment certification (DfE)
- Proven effective across most hard and soft surfaces
Specifications
- Application:
- Commercial
- Color Finish Category:
- Clear
- Color Finish Name:
- Colorless
- Disposable:
- Yes
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-21/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 7-3/20 in
- Product Type:
- Surface Disinfectant Spray
- Reusable:
- No
- Size:
- 1 gal