32 oz. Food Service Surface Sanitizer
32 oz. Food Service Surface Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates Norovirus, Salmonella, E. coli and Listeria in 30 seconds
- Use on hard and soft surfaces
- No-rinse, food-contact surface sanitizer and cleaner
- Awarded the U.S. EPA Design for the Environment certification
- No precautionary statements. No hand washing required after use
Specifications
- Capacity:
- 32 oz
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 14-19/50 in
- EcoLogo Certified:
- No
- Height:
- 9-3/50 in
- Installation Type:
- Freestanding
- Length:
- 4-69/100 in
- Product Type:
- Spray
- SCAQMD Compliant:
- No
- Size:
- 32 oz
- Weight:
- 2.16 lb
- Width:
- 2-23/25 in