32 oz. Surface Disinfectant in Clear

You last purchased this on
 
PURELL®

32 oz. Surface Disinfectant in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

32 oz. Surface Disinfectant in Clear

  • Fast #
  • Part #G334206
  • Item #7211097
  • Manufacturer Part #3342-06
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kills Norovirus and MRSA in 30 seconds
  • Use on hard and soft surfaces
  • One-step disinfectant and cleaner with a fresh citrus scent.
  • Sealed & capped bottles with triggers banded to bottles
  • Proven effective across most hard and soft surfaces
  • Awarded the U.S. EPA Design for the Environment certification
  • No rinse required on food contact surfaces
  • Kills 99.9% of germs on surfaces, including the cold & flu virus
  • Requires Certification

Documents


Specifications

Application:
Disinfectant
Capacity:
32 oz
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
14-19/50 in
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Height:
9-3/50 in
Installation Type:
Freestanding
Length:
4-69/100 in
Material:
Liquid
Package Quantity:
Case of 6
Product Type:
Spray
Size:
32 oz
Weight:
2.16 lb
Width:
2-23/25 in