1 oz. Hand Sanitizer Gel 36-Count
HEALTHY SOAP® 1 oz. Hand Sanitizer Gel 36-Count
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Free of harsh preservatives, antibacterial, parabens, phthalates and dye
- Removes 30% more dirt than regular soap
- Clean Release™ technology reaches into skin's cracks and crevices 2x better than regular soap to remove dirt and germs
- Energy-on-the-refill technology: every refill has a built-in energy source, designed to last as long as the refill
- Better wash experience: 95% preferred over regular soap
- Meets USDA certified biobased standard: made with 90% biobased content
- Hypoallergenic: gentle on skin and approved for all skin types
- Rinses fast and clean, saving an estimated 6 gallons of water per refill compared to regular soap
- Sanitary Sealed™PET refill is easily recycled
- At-a-Glance™ refills monitor product level with just 1 look
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- ES8 Series Touch Free Hand Sanitizer Dispensers
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 7-3/10 in
- Installation Type:
- Freestanding
- Length:
- 5-9/50 in
- Material:
- Plastic
- Material Type:
- PET
- Package Quantity:
- Case of 2
- Product Type:
- Hand Soap
- Size:
- 1200 mL
- UL Listed:
- UL 2784
- Width:
- 3-9/20 in