1000ml Advanced Aloe Gel Hand Sanitizer (Case of 8)
Advanced 1000ml Advanced Aloe Gel Hand Sanitizer (Case of 8)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outperforms other hand sanitizers
- #1 hand sanitizer most trusted and used by hospitals
- Contains aloe and vitamin E.
- Formulated with moisturizers and skin conditioners to keep hands soft
- SANITARY SEALED™ refill helps prevent contamination
- Outperforms other hand sanitizers ounce-for-ounce
- Kills 99.99% of most illness causing germs without damaging skin
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- GOJO Purell® NXT® Dispenser
- Capacity:
- 1000 mL
- Collection:
- Advanced
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 8
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1000 mL