1000ml Advanced Hand Sanitizer Biobased Gel
Advanced 1000ml Advanced Hand Sanitizer Biobased Gel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Produced with ethanol made from renewable natural resources
- USDA Certified Biobased Product
- Kills more than 99.99% of most common germs that may cause illness
- Each refill is Sanitary Sealed™ to help prevent contamination
- Clinically-proven to maintain skin health
- Outperforms other hand sanitizers ounce-for-ounce
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- Nxt® Space Saver™ Dispenser
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 1-3/4 in
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Gel Hand Sanitizer
- Size:
- 1000 mL
- Width:
- 9 in