1000ml Hand Sanitizer Refill (Case of 8)
Advanced 1000ml Hand Sanitizer Refill (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use as a no rinse adjunct to handwashing
- Effective against germs and microorganisms that may cause illness
- Formulated for the food processing industry
- Use dispenser: 2120 06.
- NXT 1000 mL refill
- Suitable for use in all departments when used as directed
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- NXT® Dispenser
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- Length:
- 6 in
- Package Quantity:
- Case of 8
- Product Type:
- Hand Sanitizer
- Size:
- 1000 mL
- Width:
- 9 in