PURELL

Advanced 12 oz. Multipurpose Advanced Instant Hand Sanitizer

Part #G369112  |  Item #4441718  |  Manufacturer Part #3691-12

$7.92 EACH

Size:

12 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  12

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
  • Meets the biobased standard for the USDA BioPreferred program
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically-proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer
  • 12 fl oz Table Top Pump Bottle
  • Refreshing gel made with naturally-renewable ethanol.

Specifications

Application: Sanitizing

Capacity: 12 oz

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

Depth: 2-1/4 in

EcoLogo Certified: Yes

Height: 7-1/2 in

Installation Type: Freestanding

Length: 2-1/4 in

Package Quantity: Case of 12

Product Type: Gel Hand Sanitizer

Size: 12 oz

Type: Gel

Weight: 0.94

Width: 2-7/10 in