Advanced 1200ml Advanced Instant Foam Hand Sanitizer (Case of 2)

Part #G539202  |  Item #7104426  |  Manufacturer Part #5392-02

$114.68 per CASE

Size:

550 mL
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Refill for TFX™ dispensing system
  • Sanitary Sealed™ refills are hygienic locking out germs.
  • Remove pump on refill for easy recycling
  • Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump.
  • Clinically-proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer
  • Refill for TFX™ dispensing system
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • 1201 mL Refill for PURELL® TFX™ Dispenser
  • Remove pump on refill for easy recycling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Sanitizing

Brand Model Compatibility: TFX™ Dispenser

CE Approved: Yes

Capacity: 1201 mL

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

Depth: 4 in

EcoLogo Certified: Yes

Green Seal Certified: No

Height: 8-1/4 in

Installation Type: Wall Mount

Length: 3-41/100 in

Material: Foam

Material Type: PET

Maximum Temperature: 109

Package Quantity: Case of 2

Product Type: Foaming Hand Sanitizer

Size: 550 mL

UL Listed: UL 2784

Width: 5-47/100 in