PURELL

Advanced 1200ml Advanced Instant Foam Hand Sanitizer (Case of 3)

Part #G519203  |  Manufacturer Part #5192-03

Size:

1200 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically proven to maintain skin health
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for FMX-12™ dispensing system

Specifications

Application: Sanitizing

Brand Model Compatibility: GOJO Purell® FMX-12™ Dispenser

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 3

Product Type: Foaming Hand Sanitizer

Size: 1200 mL

Type: Foam