Advanced 1200ml Advanced Instant Foam Hand Sanitizer (Case of 3)

Part #G880503  |  Item #7104444  |  Manufacturer Part #8805-03

$103.88 per CASE

Size:

1200 mL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Clinically proven to maintain skin health
  • Removable pump for easier recycling
  • America’s #1 Instant Hand Sanitizer134
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for ADX-12™ dispensing system

Documents

Specifications

Application: Sanitizing

Brand Model Compatibility: GOJO Purell® ADX-12™ Dispenser

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 3

Product Type: Foaming Hand Sanitizer

Size: 1200 mL