Advanced 1200ml Foam Hand Sanitizer (Case of 3)

Part #G515103  |  Item #7562984  |  Manufacturer Part #5151-03

Call for Pricing per POUND

Size:

1200 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Helps reduce absenteeism and keep kids healthy when used as part of a hand hygiene program
  • Mild formulation is clinically-proven formula to maintain skin health
  • Dye and fragrance free
  • Made with naturally renewable ethanol
  • Hypoallergenic, dermatologist tested

Documents

Specifications

Application: Sanitizing

Brand Model Compatibility: Education CS4 Series Push Style Hand Sanitizer Dispensers

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: Yes

Green Seal Certified: No

Height: 8-3/10 in

Length: 3-89/100 in

Package Quantity: Case of 3

Product Type: Foaming Hand Sanitizer

Size: 1200 mL

UL Listed: UL 2783

Width: 4-47/50 in