1200ml Fragrance Free Foam Hand Sanitizer (Case of 2)
Advanced 1200ml Fragrance Free Foam Hand Sanitizer (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Green certified, fragrance-free foam hand sanitizer for professional environments
- Kills more than 99.99% of most common germs that may cause illness
- Each new refill comes with its own energy source - a coin cell battery integrated into the refill
- Made with naturally renewable ethanol
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- ES8 Series Touch Free Hand Sanitizer Dispensers
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Height:
- 7-3/10 in
- Length:
- 5-9/50 in
- Material:
- Plastic
- Material Type:
- PET
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- UL Listed:
- UL 2783
- Width:
- 3-9/50 in