1200ml Hand Sanitizer Soothing Gel Refill for PURELL® TFX™ Dispenser (4 Per case)

You last purchased this on
 
PURELL®

Advanced 1200ml Hand Sanitizer Soothing Gel Refill for PURELL® TFX™ Dispenser (4 Per case)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

Advanced 1200ml Hand Sanitizer Soothing Gel Refill for PURELL® TFX™ Dispenser (4 Per case)

  • Fast #
  • Part #G545704
  • Item #7482650
  • Manufacturer Part #5457-04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Specially formulated with moisturizers that leave hands feeling soft and refreshed without stickiness or residue
  • Kills more than 99.99% of most common germs
  • Enhanced with four different skin-conditioning agents that help maintain skin health - skin moisture and improves overall skin feel
  • Refill snaps in place with audible click
  • Sanitary Sealed™ refills lock out germs
  • Fresh dispensing valve with each refill; refill snaps in place with audible click
  • Provides unprecedented germ kill while soothing hands and maintaining skin health
  • Works in as little as 15 seconds, with no water or towels needed
  • Skylight makes it easy to see fill level
  • Requires Certification

Specifications

Application:
Sanitizing
Brand Model Compatibility:
TFX™ Dispenser
Collection:
Advanced
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-1/4 in
Length:
3-41/100 in
Material:
Plastic
Material Type:
PET
Package Quantity:
Case of 4
Product Type:
Gel Hand Sanitizer
Size:
1200 mL
Width:
5-47/100 in