1200ml Instant Hand Sanitizer Foam (Case of 3)

You last purchased this on
 
PURELL®

Advanced 1200ml Instant Hand Sanitizer Foam (Case of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

Advanced 1200ml Instant Hand Sanitizer Foam (Case of 3)

  • Fast #
  • Part #G880403
  • Item #7482596
  • Manufacturer Part #8804-03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
  • Patent pending GOJO Controlled Collapse technology keeps bottle shape longer while emptying
  • GOJO Sanitary Sealed™ refill helps lock out germs
  • Removable pump promotes easier recycling
  • Fresh dispensing valve with each refill
  • Crystal clarity for visual appeal and easier monitoring of fill level
  • Requires Certification

Specifications

Application:
Sanitizing
Brand Model Compatibility:
ADX-12™ Dispenser
Collection:
Advanced
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Height:
9 in
Length:
3-1/2 in
Material:
Plastic
Material Type:
PET
Package Quantity:
Case of 3
Product Type:
Foaming Hand Sanitizer
Size:
1200 mL
UL Listed:
UL 2783
Width:
3-1/2 in