Advanced 1200ml Instant Hand Sanitizer Foam in Green

Part #G519103  |  Item #4440901  |  Manufacturer Part #5191-03

$38.77 EACH

Size:

1200 mL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
  • Meets the biobased standard for the USDA BioPreferred program
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically-proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer
  • Refill for FMX-12™ dispensing system
  • Luxurious foam made with naturally-renewable ethanol.

Documents

Specifications

Application: Sanitizing

Capacity: 1200 mL

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: Yes

Height: 8-11/25 in

Installation Type: Wall Mount

Package Quantity: Case of 3

Product Type: Foaming Hand Sanitizer

Size: 1200 mL

Weight: 3.17

Width: 4-49/100 in