Advanced 2 oz. Instant Hand Sanitizer Gel Portable Pump Bottle (24 Per Case)

Part #G960624  |  Item #2060720  |  Manufacturer Part #9606-24

$2.68 EACH

Size:

2 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illnesses
  • Outperforms other hand sanitizers ounce-for-ounce
  • 2 fl oz Portable Pump Bottle
  • Clinically proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer135

Documents

Specifications

Application: Sanitizing

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

Installation Type: Freestanding

Package Quantity: Case of 24

Product Type: Gel Hand Sanitizer

Size: 2 oz