PURELL

Advanced 700ml Advanced Gel Hand Sanitizer (Case of 4)

Part #G870304  |  Item #7104403  |  Manufacturer Part #8703-04

$54.73 per CASE

Size:

700 mL
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically proven to maintain skin health
  • Removable pump for easier recycling
  • America’s #1 Instant Hand Sanitizer
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Refill for ADX-7™ dispensing system

Documents

Specifications

Application: Sanitizing

Brand Model Compatibility: GOJO Purell® ADX-7™ Dispenser

Collection: Advanced

Color Finish: Clear

Color Finish Category: Clear

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 4

Product Type: Gel Hand Sanitizer

Size: 700 mL

Type: Gel