PURELL

Advanced 8 oz. Hand Sanitizer Soothing Gel (Case of 12)

Part #G967412  |  Manufacturer Part #9674-12

Size:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8 fluid ounce pump bottle
  • Contains aloe and specially formulated with moisturizers that leave hands feeling soft and refreshed without stickiness or residue
  • Enhanced with four different skin-conditioning agents that help maintain skin health - skin moisture and improves overall skin feel
  • Kills more than 99.99% of most common germs
  • Works in as little as 15 seconds, with no water or towels needed
  • It provides unprecedented germ kill while soothing hands and maintaining skin health

Specifications

Application: Sanitizing

Collection: Advanced

Color Finish: Light Green

Color Finish Category: Greens

EcoLogo Certified: No

Green Seal Certified: No

Height: 6-19/100 in

Length: 1-29/50 in

Package Quantity: Case of 12

Product Type: Gel Hand Sanitizer

Size: 8 oz

Width: 2-23/25 in