Body Fluid Spill Kit (Case of 1)

Part #G384101CLMS  |  Item #7962242  |  Manufacturer Part #3841-01-CLMS

$104.54 per CASE
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Safely removes vomit, blood, feces & other body fluids
  • PURELL® Foodservice Surface Sanitizer is effective against Norovirus, E.Coli, Salmonella and more in just 30 seconds, and is proven effective on most hard and soft surfaces
  • Protects staff and patrons from exposure to biohazards
  • Bilingual, step-by-step instructions for ease of use
  • OSHA and Food Code compliant
  • Approved for food contact surfaces (no rinse required)
  • Includes hairnet, sleeved gown, gloves, shoe covers, eye shield and mask to provide head-to-toe personal protection
  • Proven effective on most hard and soft surfaces
  • 3-year shelf life
  • Plastic clam shell with two single use refills featuring head-to-toe personal protection and cleanup products to safely remove body fluid spills, and help prevent the spread of germs that can cause illness.

Specifications

Application: Surface

Depth: 4 in

EcoLogo Certified: No

Green Seal Certified: No

Hardware Included: Yes

Height: 11-1/2 in

Indoor Outdoor: Indoor/Outdoor

Material: Liquid

Origin: Domestic

Package Quantity: Case of 1

Product Type: Body Fluid Spill Kit

Width: 10-3/4 in