ES6 HEALTHY SOAP® Touch-Free Dispenser in White
ES6 HEALTHY SOAP® Touch-Free Dispenser in White
Frequently Purchased Together
Product Details
- At-A-Glance™ refills provide the easiest way to see when refills need to be changed
- Uses Purell® ES6 1200 mL hand sanitizer refills
- Elegant design complements décor
- Fully ADA compliant
- Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
- Lock or Not™ technology: can convert to a locking system
- Includes 4 "C" cell batteries: no tools required for replacing batteries
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Guaranteed reliability
Specifications
- Application:
- Commercial
- Capacity:
- 1200 mL
- Color Finish Name:
- White
- Handle Type:
- Touch-Free
- Height:
- 12-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 8-14/25 in
- Material:
- Plastic
- Material Type:
- PET, Polypropylene
- Power Source:
- Battery
- Product Type:
- ES6 HEALTHY SOAP® Dispenser
- Width:
- 5-1/4 in