ES8 HEALTHY SOAP® Always-Ready Touch-Free Dispenser in White

You last purchased this on
 
PURELL®

ES8 HEALTHY SOAP® Always-Ready Touch-Free Dispenser in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

ES8 HEALTHY SOAP® Always-Ready Touch-Free Dispenser in White

  • Fast #
  • Part #G773001
  • Item #7445359
  • Manufacturer Part #7730-01
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each new refill comes with its own energy source: a coin cell battery integrated into the refill
  • Optional Smartlink™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Always-ready touch-free hand soap dispenser with Energy-on-the-Refill for Purell®
  • Sanitary Sealed™ PET refill bottle with tear-off collar for easy recycling
  • Uses Purell® ES8 1200 mL hand sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Elegant design complements décor
  • Fully ADA compliant
  • Lock or Not™ technology: can convert to a locking system
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
1200 mL
Color Finish Name:
White
Handle Type:
Always-Ready Touch-Free
Height:
7-3/10 in
Installation Type:
Wall Mount
Length:
5-9/50 in
Material:
Plastic
Material Type:
PET
Product Type:
ES8 HEALTHY SOAP® Dispenser
Size:
1200 mL
Width:
3-9/20 in