DESCRIPTION

  • Removes light soils and dirt from hands
  • Kills 99.99% of germs that may make you sick
  • Alcohol-free formulation
  • Fragrance-Free
  • 1500 Count Refill for Wipes Dispensers

PURELL Hand Sanitizing Wipes 1500-Count (Case of 2) for Gojo Purell 9023-06 Wipes Dispenser

G911502

Manufacturer Part #: 9115-02

Brand Model Compatibility:

GOJO® Wipes Dispenser

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO® Wipes Dispenser
Installation Type
Wall Mount
Package Quantity
Case of 2
Type
Wipe
Width
7-3/4 in

Print