1700-Count Hand Sanitizing Wipes Refill for PURELL® High Capacity Wipes Dispensers (2 Per Case)

You last purchased this on
 
PURELL®

1700-Count Hand Sanitizing Wipes Refill for PURELL® High Capacity Wipes Dispensers (2 Per Case)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

1700-Count Hand Sanitizing Wipes Refill for PURELL® High Capacity Wipes Dispensers (2 Per Case)

  • Fast #
  • Part #G921702
  • Item #7934719
  • Manufacturer Part #9217-02
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kills 99.99% of germs that may make you sick
  • Alcohol-free formulation
  • Removes light soils and dirt from hands
  • Dermatologist-tested
  • 1500 count refill for wipes dispensers
  • Fragrance free
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
1700 ct
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-3/100 in
Disposable:
Yes
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
8 in
Material:
Cloth
Package Quantity:
Case of 2
Product Type:
Sanitizing Hand Wipes
Reusable:
No
Size:
5 in x 7 in
Weight:
10.12 lb
Width:
7-3/4 in