12 oz. Healthy Soap, Clean and Fresh Scent Bottle in Light Blue
HEALTHY SOAP® 12 oz. Healthy Soap, Clean and Fresh Scent Bottle in Light Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rinses clean, leaving hands feeling fresh with no skin-irritating residue.
- Made with natural moisturizers and nourishing ingredients to help support the skin's natural ability to protect itself against dirt & germs.
- Gently removes dirt & germs, without harsh chemicals.
- Convenient table top pump is perfect for home or the office.
- Meets the USDA Certified Biobased requirements for content of renewable ingredients.
- PURELL® brand HEALTHY SOAP® is free of Triclosan, parabens and phthalates.
Specifications
- Application:
- Commercial
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6-17/27 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 2-3/4 in
- Material:
- Liquid
- Maximum Temperature:
- 96
- Product Type:
- Hand Soap
- Size:
- 12 oz
- UL Listed:
- No
- Width:
- 2-1/4 in