PURELL®
HEALTHY SOAP® 1250ml Fragrance Free Foam Soap Refill
Part #G511203 | Item #7445354 | Manufacturer Part #5112-03
Size:
1250 mLHow to get it:
Product Details
- Exceptionally mild, fragrance-free, green-certified foam hand soap, designed for schools
- Helps wash away dirt and germs commonly found in schools
- Designed for all skin types
- Hypoallergenic
- Enriched with moisturizers
- Dye-free and fragrance-free
- USDA certified biobased
- EcoLogo® certified to UL 2784 hand cleaner standard
- Sanitary Sealed™PET refill is easily recycled
Documents
Specifications
Application: Educational Facilities
Brand Model Compatibility: CS4 Series Push Style Soap Dispensers
Collection: HEALTHY SOAP®
Color Finish: Clear
Color Finish Category: Clear
EcoLogo Certified: Yes
Green Seal Certified: No
Height: 8-19/50 in
Length: 3-89/90 in
Material: Plastic
Material Type: PET
Package Quantity: Case of 3
Product Type: Foam Soap
Size: 1250 mL
UL Listed: UL 2784
Width: 4-47/50 in
-
Starting at $80.14
-
Starting at $72.32
-
Starting at $64.57
-
Starting at $64.57
-
Starting at $77.44
-
Starting at $88.67
-
Starting at $69.63
-
Starting at $46.88